Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
A&J Washroom Waste Receptacle U449, 10.5 Gal., Recessed
See all 55 items in product family

A&J Washroom Waste Receptacle U449, 10.5 Gal., Recessed

Item #: WBB923553

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 272.95
Product Information
Customer Review
Product Q&A
Accessories
A&J Washroom Waste Receptacle U449, 10.5 Gal., Recessed

Fabricated of #22 gauge stainless steel with a #4 satin finish. Removable waste can for easy maintenance.

Product Specifications

    • WIDTH INCHES14-1/4
    • DEPTH INCHES6-1/4
    • HEIGHT INCHES48
    • COLOR FINISHStainless w/Satin
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERU449
    • OPENING12-3/4"W x 46-1/2"H x 6"D
    • STYLERecessed
    • CAPACITY GALLONS10-1/2
    • DESCRIPTIONWaste Receptacle
    • BRANDA&J Washroom

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!