Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Plastic Rigid Liner 6246 for 23 Gallon Step On Trash Cans 6146

Rollover image to zoom in

Click image to enlarge

Rubbermaid® Plastic Rigid Liner 6246 for 23 Gallon Step On Trash Cans 6146

Item #: WB705628

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $82.48 Save up to 50%

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® Rigid Plastic Liner 6246 for
Rubbermaid 23 Gallon Plastic Step On Trash Can 6146

Quality Rubbermaid construction of durable plastic for long life. Protects containers and makes clean up easier. Fits corresponding step on trash cans (sold separately). Non-Returnable, Non-Cancelable Item.

Product Specifications

    • WIDTH INCHES18
    • DEPTH INCHES12-1/4
    • HEIGHT INCHES28-1/2
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERFG624600GRAY
    • MODEL705628
    • TYPEFor 23 Gallon Trash Can
    • BRANDRubbermaid Commercial
    • CAPACITY GALLONS19
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 
1 ...

2 Results

Service

Your review: Quick simple painless

Pros: Well staffed,simple website... all good

Cons: none

Is this review helpful?

Rigid Liner -

Your review: We purchased the Trash cans from another vendor but they sold the liners separate. When we went to purchase the liners they were $146.00 each. I did an on-line search and found Global carried the same liner for much less. I also noticed that the trash can was also a better price $53.00. Ordering & Shipping was easy and quick. I will now check global before making any equipment purchases.

Is this review helpful?

Sort by: 
1 ...

2 Results

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:21