Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Semi Round Plastic Step Can - 13 Gallon Mocha
See all 9 items in product family

simplehuman® Semi Round Plastic Step Can - 13 Gallon Mocha

Item #: WB261021MC

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
Accessories
simplehuman® PLASTIC STEP CANS
Semi-Round Step Can - 13 Gallon Capacity
simplehuman® plastic step cans offer a dent-proof design that won't show dirt or fingerprints. Step cans feature a durable steel accent foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for full access to contents. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Step cans feature a locking lid that prevents pets or children from opening the lid. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES18-9/10
    • DEPTH INCHES14
    • HEIGHT INCHES26-1/2
    • COLOR FINISHMocha
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBERCW1358
    • MODEL261021MC
    • STYLESemi Round
    • TYPEStep Can
    • WEIGHT LBS7
    • CAPACITY GALLONS13
    • BRANDSimplehuman

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!