Cedar Recycled Plastic Garbage Can - 32 Gallon
See all 7 items in product family

Cedar Recycled Plastic Garbage Can - 32 Gallon

Item #: WB240816CR

Sold By: globalindustrial.com

Usually ships in 24 to 27 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 519.95
Product Information
Customer Review
Product Q&A
Accessories
RECYCLED PLASTIC TRASH RECEPTACLES
32 Gallon Receptacle – Recycled Plastic
In-ground mounting post is hidden to maintain an attractive appearance ideal for parks, fields and other outdoor environments. These traditional style waste receptacles are made using 2” x 4” planks of recycled plastic. Top and bottom support rings provide extra strength and give form to the waste receptacle. In-ground mounting pipe is made with 2-3/8” dia. x 12 gauge pre-galvanized structural steel tubing that is electrically MIG welded for superior strength. Frame has a hot dipped galvanized coating for corrosion resistance. Included hardware is zinc coated. Waste containers measure 26” diameter overall.

Product Specifications

    • WIDTH INCHES26-3/8
    • HEIGHT INCHES34
    • COLOR FINISHCedar
    • CONSTRUCTIONRecycled Plastic
    • MANUFACTURERS PART NUMBERTR-32-CDR
    • CAPACITY GALLONS32
    • BRANDUltraPlay

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!