Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Genuine Joe Can Liner, 2-Ply, 16 Gallon, 24"x31", Brown/Black, 100/Pk, GJO02431, 0.60 Mil

Item #: WBB866526

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.60
Product Information
Product Q&A
Accessories
Medium-duty, trash can liners come in a convenience pack with smaller counts for smaller requirements. Each can liner is two-ply with a puncture-resistant, dual sidewall. Flat bottom ends seal leakage. Design allows bags to hold up to 30 percent more than star-bottom bags. Low-density liners are individually folded and conveniently dispensed right from the carton.

Product Specifications

  • WIDTH INCHES24
  • HEIGHT INCHES31
  • COLOR FINISHBrown/Black
  • MANUFACTURERS PART NUMBERGJO02431
  • PACKAGE QUANTITY100
  • THICKNESS0.60 Mil
  • CAPACITY GALLONS16
  • BRANDGenuine Joe
  • DESCRIPTIONTrash Can Liner
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.