Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage Bags (392)
Remove
Interleaved High-Density 33 Gallon Can Liners - 33" x 40"
Remove

      Items
Interleaved High-Density 33 Gallon Can Liners - 33" x 40" Interleaved High-Density 33 Gallon Can Liners - 33" x 40"


Interleaved High-Density 33 Gallon Can Liners - 33" x 40"
Interleaved High-Density 33 Gallon Can Liners - 33" x 40"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB259437
Price: $47.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Interleaved High-Density 33 Gallon Can Liners - 33" x 40" Winger™ Wet Mop Medium Hoover Windtunnel Commerical Upright Vacuum Trash Container, Garbage Can - 32 Gallon
 
select
select
select

Interleaved High-Density 33 Gallon Can Liners - 33" x 40"

Winger™ Wet Mop Medium

Hoover Windtunnel Commerical Upright Vacuum

Trash Container, Garbage Can - 32 Gallon

Total for 4 items is $391.65

Product Information
Product Q&A
Write A Review

Interleaved High-Density 33 Gallon Can Liners - 33" x 40"

ISO registered facilities ensure superior quality and consistency. Made from Formosa resins for reliability and consistency. Star-sealed bottom design distributes weight evenly creates a seal up to eight times stronger than the film itself. Innovative "clamshell" box with E-Z identification code number system to eliminate confusion. 33" x 40", 33 gallon liners. 11 micron gauge. Sold 1,000 liners per case.

Product Specifications
WIDTH INCHES 33
HEIGHT INCHES 40
COLOR FINISH Black
MANUFACTURERS PART NUMBER IBS S334011K
PACKAGE QUANTITY 1000
THICKNESS 0.43 Mil
TYPE Interleaved High-Density Roll
BRAND Inteplast Group
CAPACITY GALLONS 33


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Rubbermaid® Lobby Dust Pan Broom

Rubbermaid® Lobby Dust Pan Broom

From $8.60
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)