Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
55 Gallon High-Density Commercial Liners 36" x 58" 0.63 Mil, Natural 200/Pack - IBSVALH3660N16

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

55 Gallon High-Density Commercial Liners 36" x 58" 0.63 Mil, Natural 200/Pack - IBSVALH3660N16

Item #: WBB259462

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $52.95
Product Information
Product Q&A
Accessories
High-Density 55 Gallon Commercial Can Liners - 36" x 58"

ISO registered facilities ensure superior quality and consistency. Made from Formosa resins for reliability and consistency. Star-sealed bottom design distributes weight evenlycreates a seal up to eight times stronger than the film itself. Innovative "clamshell" box with E-Z identification code number system to eliminate confusion. Compact, coreless interleaved rolls are designed for effortless "one-at-a-time" bag dispensing. 36" x 58" liners. 55 gallon capacity. 16 micron gauge. Sold 200 liners per case.

Product Specifications

    • WIDTH INCHES36
    • HEIGHT INCHES58
    • COLOR FINISHNatural
    • MANUFACTURERS PART NUMBERIBS VALH3660N16
    • PACKAGE QUANTITY200
    • THICKNESS0.63 Mil
    • TYPEHigh-Density
    • BRANDInteplast Group
    • CAPACITY GALLONS55
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.