Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage Bags (392)
Remove
Clear LD Liners - 25x17x48 4 Mil 50/CNT
Remove

      Items
Clear LD Liners - 25x17x48 4 Mil 50/CNT Clear LD Liners - 25x17x48 4 Mil 50/CNT


Clear LD Liners - 25x17x48 4 Mil 50/CNT
Clear LD Liners - 25x17x48 4 Mil 50/CNT
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB194212
Price: $69.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Clear LD Liners - 25x17x48 4 Mil 50/CNT

These Linear Low Density (LLDPE) Liners are absolutely unique in the market. Where most products use a standard linear low density material, or upgrade to a Hexene resin, these start with premium Octene, the highest grade of LLDPE resin available. All bags over 31" long are star sealed and double sealed for triple strength. Tubular construction eliminates side seal splitting. Packaged in white corrugated.

Product Specifications
LENGTH INCHES 48
WIDTH INCHES 25
DEPTH INCHES 17
HEIGHT INCHES 48
MANUFACTURERS PART NUMBER 3289
PACKAGE QUANTITY 50
THICKNESS 4.00 Mil
TYPE Clear
DESCRIPTION LD Liners
CAPACITY GALLONS 56
BRAND Laddawn


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Brown Jersey Gloves, 1-Dozen

Brown Jersey Gloves, 1-Dozen

From $8.95
select
Qty: Add to Cart
Bucket And Downpress Wringer Combo With Free #16 Wet Mop

Bucket And Downpress Wringer Combo With Free #16 Wet Mop

From $73.95
select
Qty: Add to Cart
Janitor Cart Gray with 25 Gallon Vinyl Bag

Janitor Cart Gray with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(60)