Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage Bags (392)
Remove
Light Grade 4 Gallon Black Liners - 17 x 17
Remove

      Items
Light Grade 4 Gallon Black Liners - 17 x 17 Light Grade 4 Gallon Black Liners - 17 x 17


Light Grade 4 Gallon Black Liners - 17 x 17
Light Grade 4 Gallon Black Liners - 17 x 17
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB259382
Price: $21.25

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Light Grade 4 Gallon Black Liners - 17 x 17 Trash Container, Garbage Can - 10 Gallon Hoover Windtunnel Commerical Upright Vacuum Winger™ Wet Mop Medium
 
select
select
select

Light Grade 4 Gallon Black Liners - 17 x 17

Trash Container, Garbage Can - 10 Gallon

Hoover Windtunnel Commerical Upright Vacuum

Winger™ Wet Mop Medium

Total for 4 items is $310.95

Product Information
Product Q&A
Write A Review

Light Grade 4 Gallon Black Liners - 17 x 17

Performance bottom seal resists leakage. Made from high-quality raw materials; mineral-reinforced to enhance strength and puncture-resistance. 17 x 17, 4 gallon liners. 0.35 gauge. Sold 1,000 liners per case.

Product Specifications
WIDTH INCHES 17
HEIGHT INCHES 17
COLOR FINISH Black
MANUFACTURERS PART NUMBER BWK 1717L
PACKAGE QUANTITY 1000
THICKNESS 0.35 Mil
TYPE Light Grade
BRAND Boardwalk
CAPACITY GALLONS 4


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid® Deskside Paper Recycling Container - 13-5/8 Qt

Rubbermaid® Deskside Paper Recycling Container - 13-5/8 Qt

From $5.60
select
Qty: Add to Cart
Hotel Cart, Housekeeping Cart

Hotel Cart, Housekeeping Cart

From $279.00
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)