Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage Bags (392)
Remove
Perforated 10 Gallon Trash Can Liners - 24" x 23"
Remove

      Items
Perforated 10 Gallon Trash Can Liners - 24" x 23" Perforated 10 Gallon Trash Can Liners - 24" x 23"


Perforated 10 Gallon Trash Can Liners - 24" x 23"
Perforated 10 Gallon Trash Can Liners - 24" x 23"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB259491
Price: $17.50

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
Perforated 10 Gallon Trash Can Liners - 24" x 23" Hoover Windtunnel Commerical Upright Vacuum Recycling Container - Green 15 Gallon 12"W x 18"D x 24"H Winger™ Wet Mop Medium
 
select
select
select

Perforated 10 Gallon Trash Can Liners - 24" x 23"

Hoover Windtunnel Commerical Upright Vacuum

Recycling Container - Green 15 Gallon 12"W x 18"D x 24"H

Winger™ Wet Mop Medium

Total for 4 items is $319.35

Product Information
Customer Reviews
Product Q&A
Avg. Review Rating: 1 Reviews
Write A Review

Perforated 10 Gallon Trash Can Liners - 24" x 23"

Prime resins used for superior quality. Compact coreless interleaved rolls for effortless bag dispensing. Star seal bottom for even weight distribution and easy removal from a receptacle. Clear. 24" x 23", 10 gallon liners. 6 micron gauge. Clear. Sold 1,000 liners per case.

Product Specifications
WIDTH INCHES 24
HEIGHT INCHES 23
COLOR FINISH Clear
MANUFACTURERS PART NUMBER GEN 242306
PACKAGE QUANTITY 1000
THICKNESS 0.24 Mil
TYPE Perforated Roll
BRAND General Liners
CAPACITY GALLONS 10


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Trash Container, Garbage Can - 10 Gallon

Trash Container, Garbage Can - 10 Gallon

From $8.95
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Rubbermaid® Lobby Dust Pan Broom

Rubbermaid® Lobby Dust Pan Broom

From $8.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)