Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
20-30 Gallon Interleaved Trash Liners 30" x 36" 0.50 Mil., White 500/Pack - GER303613

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

20-30 Gallon Interleaved Trash Liners 30" x 36" 0.50 Mil., White 500/Pack - GER303613

Item #: WBB259509

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $42.95
Product Information
Product Q&A
Accessories
Interleaved 20 to 30 Gallon Trash Can Liners - 30" x 36"

Prime resins used for superior quality. Compact coreless interleaved rolls for effortless bag dispensing. Star seal bottom for even weight distribution and easy removal from a receptacle. White. 30" x 36", 20 to 30 gallon liners. 13 micron gauge. Sold 500 liners per case.

Product Specifications

    • WIDTH INCHES30
    • HEIGHT INCHES36
    • COLOR FINISHWhite
    • MANUFACTURERS PART NUMBERGEN 303613
    • PACKAGE QUANTITY500
    • THICKNESS0.50 Mil
    • TYPEInterleaved Roll
    • CAPACITY GALLONS30
    • BRANDGeneral Liners
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.