Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
32 Gallon Trash Can Liners 33" x 44" 1.30 Mil., Black 100/Pack - HERH6644PKR01

Rollover image to zoom in

Click image to enlarge

See all 52 items in product family

32 Gallon Trash Can Liners 33" x 44" 1.30 Mil., Black 100/Pack - HERH6644PKR01

Item #: WBB259520

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $38.95
Product Information
Product Q&A
Accessories
Trash Can Liners - 32 Gallon - 1.30 Mil

These 33"W x 44"L black trash can liners are made with premium quality resin for better performance at lighter gauges. Natural, non-petroleum based reinforcement additive provides greater resistance to punctures and tears. Less energy-based materials contribute to source reduction. Package of 100. Non-Returnable, Non-Cancelable Item.

Product Specifications

    • WIDTH INCHES33
    • HEIGHT INCHES44
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERHER H6644PK R01
    • PACKAGE QUANTITY100
    • THICKNESS1.30 Mil
    • TYPERePrime Liners
    • BRANDHeritage
    • CAPACITY GALLONS32
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.