Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pallet Rack Trash Bag - Black, Pack of 5

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Pallet Rack Trash Bag - Black, Pack of 5

Item #: WB261599A

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $97.95

Customers Who Viewed This Also Viewed

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Economical Pallet Rack Trash Bag

This rugged waterproof polyester trash bag features "S" hooks for hanging on pallet rack uprights. Ideal for warehouse and factory spaces. Easy to mount in multiple locations, makes emptying liner simple. Three handles are included to help with lifting and emptying. Two steel grommets per side help with installation. Black with yellow handles and printed in white lettering is "General Waste". Measures 37"W at top and 25"W at bottom, 40"H. Sold in packages of 5.

Product Specifications

    • WIDTH INCHES37 (Top), 25 (Bottom)
    • HEIGHT INCHES40
    • COLOR FINISHBlack
    • CONSTRUCTIONPolyester
    • MANUFACTURERS PART NUMBERPRTD-TB-BK-5PK
    • PACKAGE QUANTITY5
    • BRANDVestil
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.