Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage Bags (392)
Remove
ReClaim™ Black Recycled Can Liners - 33 Gallon, 1.25 Mil, 100/Carton
Remove

      Items
ReClaim™ Black Recycled Can Liners - 33 Gallon, 1.25 Mil, 100/Carton ReClaim™ Black Recycled Can Liners - 33 Gallon, 1.25 Mil, 100/Carton


ReClaim™ Black Recycled Can Liners - 33 Gallon, 1.25 Mil, 100/Carton
ReClaim™ Black Recycled Can Liners - 33 Gallon, 1.25 Mil, 100/Carton
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WB242157
Price: $42.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
ReClaim™ Black Recycled Can Liners - 33 Gallon, 1.25 Mil, 100/Carton Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair Trash Container, Garbage Can - 32 Gallon    
 
select
select
 

ReClaim™ Black Recycled Can Liners - 33 Gallon, 1.25 Mil, 100/Carton

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Trash Container, Garbage Can - 32 Gallon

 
Total for 3 items is $171.60

Product Information
Product Q&A
Write A Review

Re-Claim™ Recycled Can Liners
Recycled can liners are made using 75% recycled plastic. Garbage bag’s flat bottom design holds up to 30% more than star bottom can liners, also eliminates weak spots on bottom seal. Garbage can liners are individually folded and sold in self-dispensing boxes for easy storage and retrieval. 33 gallon capacity; 1.25 mil thick. Sold in carton quantites of 100.

Product Specifications
WIDTH INCHES 33
HEIGHT INCHES 39
COLOR FINISH Black
PACKAGE QUANTITY 100/Box
THICKNESS 1.25 Mil
TYPE Can Liners
CAPACITY GALLONS 33
BRAND Webster


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Rubbermaid® Angled Broom with Aluminum Handle

Rubbermaid® Angled Broom with Aluminum Handle

From $20.60
select
Qty: Add to Cart
Hotel Cart, Housekeeping Cart

Hotel Cart, Housekeeping Cart

From $279.00
select
Qty: Add to Cart
Rubber Coated Cotton Glove, Large-12 Pair

Rubber Coated Cotton Glove, Large-12 Pair

From $28.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(82)