Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Garbage Bags (414)
Remove
Super-Heavy Grade 40 to 45 Gallon Black Liners - 40" x 46"
Remove

      Items
Super-Heavy Grade 40 to 45 Gallon Black Liners - 40" x 46" Super-Heavy Grade 40 to 45 Gallon Black Liners - 40" x 46"


Super-Heavy Grade 40 to 45 Gallon Black Liners - 40" x 46"
Email This Page Printer Friendly Version
Super-Heavy Grade 40 to 45 Gallon Black Liners - 40" x 46"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB259305
Price: $35.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Super-Heavy Grade 40 to 45 Gallon Black Liners - 40" x 46" Winger™ Wet Mop Medium Trash Container, Garbage Can  - 44 Gallon Hoover Windtunnel Commerical Upright Vacuum
 
select
select
select

Super-Heavy Grade 40 to 45 Gallon Black Liners - 40" x 46"

Winger™ Wet Mop Medium

Trash Container, Garbage Can - 44 Gallon

Hoover Windtunnel Commerical Upright Vacuum

Total for 4 items is $379.75

Product Information
Product Q&A
Write A Review

Super-Heavy Grade 40 to 45 Gallon Black Liners - 40" x 46"

Flat bottom construction holds up to 30% more than star bottom bags. Meets government Comprehensive Procurement Guidelines for recycled liners80+% recycled content, 10% post-consumer resin. Individually folded bags dispense one-at-a-time for ease of use and portion control. Contains no heavy-metal additives. 40" x 46", 40 to 45 gallon liners. 1.50-mil thickness. Black. Sold 100 liners per case.

Product Specifications
WIDTH INCHES 40
HEIGHT INCHES 46
COLOR FINISH Black
MANUFACTURERS PART NUMBER JAG R4046H
PACKAGE QUANTITY 100
THICKNESS 1.50 Mil
TYPE Super-Heavy Grade
CAPACITY GALLONS 45
BRAND Jaguar Plastics


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Snap-N-Go Mop Handle

Snap-N-Go Mop Handle

From $7.90
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(68)