Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,699 Items)
Sub Category
Garbage Bags (392)
Remove
High-Density 55 to 60 Gallon Commercial Can Liners - 43" x 46"
Remove

      Items
High-Density 55 to 60 Gallon Commercial Can Liners - 43" x 46" High-Density 55 to 60 Gallon Commercial Can Liners - 43" x 46"


High-Density 55 to 60 Gallon Commercial Can Liners - 43" x 46"
High-Density 55 to 60 Gallon Commercial Can Liners - 43" x 46"
Sold by: globalindustrial.com
Availability:  Usually ships in 3 to 6 days
Stock No: WBB259489
Price: $35.95

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART
Frequently Purchased Together
High-Density 55 to 60 Gallon Commercial Can Liners - 43" x 46" Hoover Windtunnel Commerical Upright Vacuum 20 Gallon Round Rubbermaid Brute Recycling Container Winger™ Wet Mop Medium
 
select
select
select

High-Density 55 to 60 Gallon Commercial Can Liners - 43" x 46"

Hoover Windtunnel Commerical Upright Vacuum

20 Gallon Round Rubbermaid Brute Recycling Container

Winger™ Wet Mop Medium

Total for 4 items is $298.90

Product Information
Product Q&A
Write A Review

High-Density 55 to 60 Gallon Commercial Can Liners - 43" x 46"

ISO registered facilities ensure superior quality and consistency. Made from Formosa resins for reliability and consistency. Star-sealed bottom design distributes weight evenlycreates a seal up to eight times stronger than the film itself. Innovative "clamshell" box with E-Z identification code number system to eliminate confusion. Compact, coreless interleaved rolls are designed for effortless "one-at-a-time" bag dispensing. 43" x 46" liners. 55 to 60 gallon capacity. 16 micron gauge. Sold 200 liners per case.

Product Specifications
WIDTH INCHES 43
HEIGHT INCHES 46
COLOR FINISH Natural
MANUFACTURERS PART NUMBER IBS VALH4348N16
PACKAGE QUANTITY 200
THICKNESS 0.63 Mil
TYPE High-Density
BRAND Inteplast Group
CAPACITY GALLONS 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Trash Container, Garbage Can - 55 Gallon

Trash Container, Garbage Can - 55 Gallon

From $42.95
select
Qty: Add to Cart
Mop Bucket And Wringer Combo - Down Press

Mop Bucket And Wringer Combo - Down Press

From $48.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubbermaid® Lobby Dust Pan Broom

Rubbermaid® Lobby Dust Pan Broom

From $8.60
select
Qty: Add to Cart
Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

Rubbermaid® Floor Sign 2 Sided - Caution Wet Floor

From $12.60
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(66)