Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Trash Can Liner, 55 Gal, 1.70 Mil, 39"x56", Black, 50/Pk, GJO70343

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Genuine Joe Trash Can Liner, 55 Gal, 1.70 Mil, 39"x56", Black, 50/Pk, GJO70343

Item #: WBB866458

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $32.95
Product Information
Product Q&A
Accessories
Trash container liners feature a state-of-the-art resin blend, two-ply, low-density construction for maximum strength. Flat bottoms eliminate bottom seal weak spots. Super, extra heavy-duty, can liners are individually folded and packed in special one-at-a-time dispenser box.

Product Specifications

    • WIDTH INCHES39
    • HEIGHT INCHES56
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERGJO70343
    • PACKAGE QUANTITY50
    • THICKNESS1.70 Mil
    • CAPACITY GALLONS55
    • BRANDGenuine Joe
    • DESCRIPTIONTrash Can Liner

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.