Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Waste Receptacle W/Brown Pitch In Lid, 20" X 20" Gray/Tan

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Concrete Waste Receptacle W/Brown Pitch In Lid, 20" X 20" Gray/Tan

Item #: WBB659899

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 368.95
Product Information
Customer Review
Product Q&A
Accessories
Concrete Waste Receptacle W/Brown Pitch In Lid, 20" X 20" Gray/Tan

Concrete waste receptacle. Gray/Tan exposed aggregate with brown pitch-in lid. Comes with retainer ring to hold bag and leveling feet. Measures 20" x 20".

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES35
    • CONSTRUCTIONConcrete
    • LIDOpen Top
    • MANUFACTURERS PART NUMBERTF1010E23F-4
    • PACKAGE QUANTITY1
    • TYPESquare
    • COLORGray/Tan
    • DESCRIPTIONWaste Receptacle
    • BRANDWausau Tile
    • CAPACITY GALLONS30
    • DIAMETER INCHES--
    • LID COLORBrown

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed