Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Brown Lid Shown

Concrete Waste Receptacle W/Gray Pitch In Lid, 20" X 20" Gray/Tan

Rollover image to zoom in

Click image to enlarge

See all 54 items in product family

Concrete Waste Receptacle W/Gray Pitch In Lid, 20" X 20" Gray/Tan

Item #: WBB659900

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $368.95
Product Information
Customer Review
Product Q&A
Accessories
Concrete Waste Receptacle W/Gray Pitch In Lid, 20" X 20" Gray/Tan

Concrete waste receptacle. Gray/Tan exposed aggregate with Gray pitch-in lid. Comes with retainer ring to hold bag and leveling feet. Measures 20" x 20".

Product Specifications

    • WIDTH INCHES20
    • DEPTH INCHES20
    • HEIGHT INCHES35
    • CONSTRUCTIONConcrete
    • LIDOpen Top
    • MANUFACTURERS PART NUMBERTF1010E23F-6
    • PACKAGE QUANTITY1
    • TYPESquare
    • COLORGray/Tan
    • LID COLORGray
    • CAPACITY GALLONS30
    • DIAMETER INCHES--
    • BRANDWausau Tile
    • DESCRIPTIONWaste Receptacle

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:21