Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Stone (225)
Remove
Concrete Waste Receptacle W/Red Pitch In Lid, 20" X 20" Gray
Remove

      Items
Concrete Waste Receptacle W/Red Pitch In Lid, 20" X 20" Gray Concrete Waste Receptacle W/Red Pitch In Lid, 20" X 20" Gray


Concrete Waste Receptacle W/Red Pitch In Lid, 20" X 20" Gray
Email This Page Printer Friendly Version
Concrete Waste Receptacle W/Red Pitch In Lid, 20" X 20" Gray
Sold by: globalindustrial.com
Availability:  Usually ships in 7 to 10 days
Stock No: WBB659898
Price: $323.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Concrete Waste Receptacle W/Red Pitch In Lid, 20" X 20" Gray

Concrete waste receptacle. Gray exposed aggregate with red pitch-in lid. Comes with retainer ring to hold bag and leveling feet. Measures 20" x 20".

Product Specifications
WIDTH INCHES 20
DEPTH INCHES 20
HEIGHT INCHES 35
CONSTRUCTION Concrete
LID Open Top
MANUFACTURERS PART NUMBER TF1010A2-2
PACKAGE QUANTITY 1
TYPE Square
CAPACITY GALLONS 30
BRAND Wausau Tile
COLOR Gray
DESCRIPTION Waste Receptacle
LID COLOR Red
DIAMETER INCHES --


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Black Outdoor Ashtray - 6 Gallon

Black Outdoor Ashtray - 6 Gallon

From $26.00
After Mail-In-Rebate
select
Qty: Add to Cart
Rubbermaid Glutton® Waste and Recycling Station - Blue

Rubbermaid Glutton® Waste and Recycling Station - Blue

From $645.00
select
Qty: Add to Cart
CareWipes Alcohol Free Hand Sanitizing Wipes - 2/Case

CareWipes Alcohol Free Hand Sanitizing Wipes - 2/Case

From $42.95
select
Qty: Add to Cart
Neoprene Gloves - Large

Neoprene Gloves - Large

From $37.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)