Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Landmark Series® 20 Gal. Classic Container W/ Ash Trash Frame - Sable
See all 20 items in product family

Landmark Series® 20 Gal. Classic Container W/ Ash Trash Frame - Sable

Item #: WBB566377

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $723.12 Save up to 40%
Price: $ 434.00
Product Information
Customer Review
Product Q&A
Accessories
Landmark Series® 20 Gal. Classic Container W/ Ash Trash Frame - Sable

Classic Top Container for high volume refuse collection. Ash Trash design is ideal for smoking areas. Break resistant construction. Use with Aggregate Panels (sold separately). Includes rigid liner. 20 gallon capacity. Sable color finish.

Product Specifications

    • LENGTH INCHES21
    • WIDTH INCHES21
    • HEIGHT INCHES30-1/2
    • COLOR FINISHSable
    • ASSEMBLYUnassembled
    • LIDFunnel
    • LINERRigid
    • MANUFACTURERS PART NUMBERFG396600SBLE
    • PACKAGE QUANTITY1
    • STYLELandmark Series
    • BRANDRubbermaid® Commercial
    • DESCRIPTIONAsh/Trash Frame
    • CAPACITY GALLONS20
    • FOR USE WITHAggregate Panels

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed