Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Square 22 Gal. Concrete Receptacle with Aluminum Lid - Gray
See all 14 items in product family

Square 22 Gal. Concrete Receptacle with Aluminum Lid - Gray

Item #: WBB455530

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 612.00
Product Information
Customer Review
Product Q&A
Accessories
Square Concrete Receptacle with Aluminum Lid
22 Gallon Capacity


Steel-reinforced concrete receptacles offer great value and a look of permanence only available from concrete. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. 22 gallon waste capacity makes this receptacle ideal for high traffic areas such as businesses, state and federal organizations, parks and recreation departments, restaurants and residential complexes. Removable spun aluminum lid is attractive and allows easy service. Gray color finish. Power equipment suggested for placement/installation.

Product Specifications

    • LENGTH INCHES24
    • DEPTH INCHES24
    • HEIGHT INCHES36
    • COLOR FINISHGray
    • CONSTRUCTIONConcrete Base
    • LIDFlat - Aluminum
    • MANUFACTURERS PART NUMBERTC-SF-22B Dove Gray
    • PACKAGE QUANTITY1
    • TYPESquare
    • DIAMETER INCHES--
    • BRANDPetersen Manufacturing Co
    • DESCRIPTIONReceptacle
    • CAPACITY GALLONS22

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed