Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Garbage Can & Recycling


(3,742 Items)
Sub Category
Stone (225)
Remove
Square 22 Gal. Concrete Receptacle with Aluminum Lid - Tan
Remove

      Items
Square 22 Gal. Concrete Receptacle with Aluminum Lid - Tan Square 22 Gal. Concrete Receptacle with Aluminum Lid - Tan


Square 22 Gal. Concrete Receptacle with Aluminum Lid - Tan
Email This Page Printer Friendly Version
Square 22 Gal. Concrete Receptacle with Aluminum Lid - Tan
Sold by: globalindustrial.com
Availability:  Usually ships in 19 to 22 days
Stock No: WBB455531
Price: $482.95

Chat with a Salesperson Add this item to your list
Qty:   ADD TO CART
Frequently Purchased Together
Square 22 Gal. Concrete Receptacle with Aluminum Lid - Tan Rigid Plastic Liner - 22 Gal. Receptacles Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil    
 
select
select
 

Square 22 Gal. Concrete Receptacle with Aluminum Lid - Tan

Rigid Plastic Liner - 22 Gal. Receptacles

Black Trash Can Liner, Garbage Bag - 33 Gallon 1.5 Mil

 
Total for 3 items is $576.85

Product Information
Product Q&A
Write A Review

Square Concrete Receptacle with Aluminum Lid
22 Gallon Capacity


Steel-reinforced concrete receptacles offer great value and a look of permanence only available from concrete. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. 22 gallon waste capacity makes this receptacle ideal for high traffic areas such as businesses, state and federal organizations, parks and recreation departments, restaurants and residential complexes. Removable spun aluminum lid is attractive and allows easy service. Tan color finish. Power equipment suggested for placement/installation.

Product Specifications
LENGTH INCHES 24
DEPTH INCHES 24
HEIGHT INCHES 36
COLOR FINISH Tan
CONSTRUCTION Concrete Base
LID Flat - Aluminum
PACKAGE QUANTITY 1
TYPE Square
DESCRIPTION Receptacle
DIAMETER INCHES --
CAPACITY GALLONS 22


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

Leather Palm Safety Gloves with 2-1/2" Safety Cuff - 12 Pair

From $20.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Rubbermaid® Angled Broom with Vinyl Coated Metal Handle

Rubbermaid® Angled Broom with Vinyl Coated Metal Handle

From $16.40
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(70)