Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Concrete Round Cigarette Receptacle w/Aluminum Lid - 13-3/4" Dia. Tan
See all 5 items in product family

Concrete Round Cigarette Receptacle w/Aluminum Lid - 13-3/4" Dia. Tan

Item #: WBB455565

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $505.95
Product Information
Customer Review
Product Q&A
Accessories
Round Ash and Trash Receptacle with Aluminum Lid

Steel-reinforced Ash and Trash Receptacles are versatile and offer flexible placement in high traffic areas such as businesses, state and federal organizations, parks and recreation departments, and residential complexes, patios and gardens. High-quality concrete construction provides years of durable service with minimal maintenance, while adding value to your property. Includes aluminum lid and rigid plastic waste insert. Tan color finish. Dimensions: 13-3/4" x 32".

Product Specifications

    • HEIGHT INCHES32
    • COLOR FINISHTan
    • CONSTRUCTIONConcrete
    • LIDAluminum
    • MANUFACTURERS PART NUMBERCSR-T-2 Sand Tan
    • PACKAGE QUANTITY1
    • TYPERound
    • WEIGHT LBS200
    • CAPACITY GALLONS8
    • BRANDPetersen Manufacturing Co
    • DESCRIPTIONReceptacle/Cigarette Urn
    • DIAMETER INCHES13-3/4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:66