Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Pull Out Waste Can - 8 Gallon
See all 3 items in product family

simplehuman® Pull Out Waste Can - 8 Gallon

Item #: WB261025

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 79.95
Product Information
Customer Review
Product Q&A
Accessories
simplehuman® Pull Out Waste Cans
Waste Can
simplehuman® Pull Out Cans Hide Trash Neatly Out Of Sight Inside Cabinets. Easy and convenient pull-out design is ideal for use in kitchen cabinets. Includes a pre-assembled track that requires only 4 screws for installation. Ball bearing tracks glide out of the cabinet for smooth operation. Easy access handle. Extends 18" for full access and easy dish clearing. Includes mounting hardware. Waste Can offers an 8 gallon trash can for waste disposal. 5 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES9-4/5
    • DEPTH INCHES19-7/10
    • HEIGHT INCHES19-1/10
    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBERCW1124
    • MODEL261025
    • STYLEPull Out Waste Can
    • TYPETrash Can
    • WEIGHT LBS10
    • BRANDSimplehuman
    • CAPACITY GALLONS8

Avg. Customer Rating: (6 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

The most critical review

  • Customer Rating
Sort by: 
1 ...

6 Results

?

Your review: Perfect fit, so easy to install

Pros: It comes with trash bags.

Cons: None

Is this review helpful?

Pull out waste cans

Your review: Great product. Great container and support brackets. Easy install. Worth the price over a home made unit. Efficient use of space.

Is this review helpful?

Pull out waste cans

Your review: Great product. Great container and support brackets. Easy install. Worth the price over a home made unit. Efficient use of space.

Is this review helpful?

Excellent quality

Your review: This was the answer to a problem. I had no floor space for a trash can and wanted to put one under the sink. The space was limited but I found this one and love it. The quality is wonderful and it was easy to install. Highly recommend it.

Is this review helpful?

Simple Install

Your review: The unit was very easy to install and the slide mechanism worked very well upon receiving the units.

Is this review helpful?

Sturdy and it glides like a dream!

Your review: I am very impressed with the sturdiness and easy glide of the basket. It's really made a difference now that I can access my garbage with ease.

Is this review helpful?

Sort by: 
1 ...

6 Results

Be the First to Ask a Question!