Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

simplehuman® Round Step Can - 9-1/4 Gallon Brushed SS

Item #: WB261001SS

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 69.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
simplehuman® Stainless Steel Step Cans
Round Step Can - 9-1/4 Gallon Brushed Stainless Steel
simplehuman® stainless steel round step cans feature a durable, all-steel foot pedal that is engineered for smooth, effortless step-on operation. Lid offers a stay-open position for longer chores. Lid shox® air suspension shock helps control the motion of the lid for a slow, silent close. Bag Tuck® opening helps tuck away excess bag so it stays out of sight. Fingerprint-proof finish resists smudges. Slimmer profile hinge allows can to be placed closer to the wall. Includes a non-skid base. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES13-3/10
    • DEPTH INCHES16-1/10
    • HEIGHT INCHES26-1/5
    • COLOR FINISHBrushed Stainless Steel
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERCW1894
    • STYLERound
    • TYPEStep Can
    • WEIGHT LBS10-1/5
    • CAPACITY GALLONS9-1/4
    • BRANDSimplehuman

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Round Step Can

Your review: Very nice product

Pros: just the right size for the need we had in small commercial building bathrooms.

Cons: none that we know of as of yet!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!