Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
simplehuman® Rectangular Touch-Bar Can - 8 Gallon Brushed SS

Rollover image to zoom in

Click image to enlarge

See all 9 items in product family

simplehuman® Rectangular Touch-Bar Can - 8 Gallon Brushed SS

Item #: WB240636SS

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $119.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
simplehuman® Stainless Steel Touch Bar Cans
Rectangular Touch-Bar Can - 8 Gallon Brushed Stainless Steel
Touch Bar is easy to open from any angle; use your hands, tap it with your elbow, bump it with your hip or nudge it with your knee. Lid offers a stay-open position for full access to contents. Bag Tuck® opening helps tuck away excess bag so it stays out of sight. Fingerprint-proof finish resists smudges. Internal hinge allows you to place the step can against the wall. Includes a non-skid base.

Product Specifications

    • WIDTH INCHES13-3/10
    • DEPTH INCHES11-2/5
    • HEIGHT INCHES28
    • COLOR FINISHBrushed
    • CONSTRUCTIONStainless Steel
    • MANUFACTURERS PART NUMBERCW2015
    • STYLERectangular Touch-Bar
    • TYPETouch Bar Can
    • WEIGHT LBS12.9
    • CAPACITY GALLONS8
    • BRANDsimplehuman

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

8 Gallon Brushed SS Trash Can

Your review: Trashcan is well made and convenient to use. Meets the requirements we needed to place in our laboratory area.

Pros: Sturdy, lid opening device is simple and convenient.

Cons: None encountered yet

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

Is the bottom stainless too? Or is it plastic? Is it waterproof?

Question Asked By: gary , March 29, 2016

+ View 1 Answer

Answer This Question

Can an "R" designated bag from simplehuman fit properly into this can?

Question Asked By: james , September 29, 2014

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.90.122:68