Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubbermaid® Liner Lock™ Wastebasket 5l60 - 32 Quart, White

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

Rubbermaid® Liner Lock™ Wastebasket 5l60 - 32 Quart, White

Item #: WB261585WH

Sold By: globalindustrial.com

Ships same day. Only 22 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $10.40

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Rubbermaid® Liner Lock™ Wastebasket 5L60

Wastebasket is ideal for your bathroom, bedroom, home office or kitchen. With LinerLock™, the trash bag will not slip. LinerLock bag latches secure the bag to the rim and prevent the bag from slipping into the can. 32 Qt capacity, measures 14.5" x 11" x 18".

Product Specifications

    • WIDTH INCHES14-1/2
    • DEPTH INCHES11
    • HEIGHT INCHES18
    • COLOR FINISHWhite
    • CONSTRUCTIONPlastic
    • MANUFACTURERS PART NUMBER5L60
    • PACKAGE QUANTITY1
    • TYPELiner Lock
    • CAPACITY QUARTS32
    • BRANDRubbermaid Home
    • CAPACITY GALLONS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

I need the full dimensions of the product, including the dimensions at the bottom width and depth. The wastebasket is tapered so the bottom is narrower than the top. Can I please have all the dimensions?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.3.44:23