Swisher 10260 UTV Universal Receiver Mount Kit
See all 6 items in product family

Swisher 10260 UTV Universal Receiver Mount Kit

Item #: WBB606850

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 234.95
Product Information
Customer Review
Product Q&A
Swisher 10260 UTV Universal Receiver Mount Kit

The Swisher UTV universal receiver mounting kit is a complete quick-switch accessory system for your UTV, designed for use with a UTV winch mount. The kit comes with a winch mount, a front-mounted accessories receiver, and a front 2-by-2-inch receiver for your UTV. This kit is user-friendly and installs quickly and easily. Once installed, accessories can be connected or removed from your UTV in seconds with just a single pin. This product is made from heavy-duty steel tubing and plating with a powder coat finish for added durability.

Required For Use With:
  • 50" Universal Work Duty Plow (#2645R)
  • 44" Universal Dump Bucket (#15714)
  • 48" ATV Plow Blade System (#18749)
  • 60" ATV Plow Blade System (#18750)
  • 62" UTV Universal Work Duty Plow Blade (#2850)

Product Specifications

    • COLOR FINISHBlack
    • LENGTH INCHES15
    • MANUFACTURERS PART NUMBER10260
    • DESCRIPTIONUTV Receiver Mounting Kit
    • WEIGHT LBS28
    • CONSTRUCTIONSteel
    • HEIGHT INCHES6
    • WIDTH INCHES14.5
    • BRANDSwisher

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed