Level Legs Wheelbarrow Balancer

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Level Legs Wheelbarrow Balancer

Item #: WBB851238

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 28.95
Product Information
Customer Review
Product Q&A
Level Legs Wheelbarrow Balancer

Features:
  • Solid steel construction
  • Self-leveling up to 8" or 20° pitch
  • Ideal for working on uneven terrain
  • Helps prevent wheelbarrow from tipping over
  • Tilts to allow easy spreading of contents
  • Replaces factory supports
  • Attaches to most common wheelbarrows
  • Hardware included
  • 1 year warranty
  • US Patent 7147234

Product Specifications

    • MANUFACTURERS PART NUMBERLVL001B
    • BRANDLevel Legs
    • TYPEWheelbarrow Balancer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed