Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Airmax High Speed Auto 208/230V Dryer, Brushed SS - DXM54-973
See all 222 items in product family

Airmax High Speed Auto 208/230V Dryer, Brushed SS - DXM54-973

Item #: WBB248401

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $481.95
Product Information
Product Q&A
Accessories
Airmax High Speed Auto 208/230V Dryer, Brushed SS

Constructed of corrosion resistant steel for long lasting durability. Uses only half the energy of standard dryers. Non-rotating nozzle with anti-vandalism construction. Provides 1/6 HP motor provides 12,000 RPM and delivers 230 CFM with quiet operation at only 84 dB. Heat resistant with 5V UL flame rating. GreenSpec® listed. Type isSurface Mount. Color is Stainless Steel/Brushed. Power is 208/230V, 20 Amp, 2300 Watts, 60Hz. Measures 11-3/10" W x 8-1/10" D x 9-3/5" H. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES11-3/10
    • DEPTH INCHES8-1/10
    • HEIGHT INCHES9-3/5
    • COLORStainless Steel
    • COLOR FINISHBrushed Stainless
    • AMPS20
    • BRANDWorld Dryer
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER1/6 HP, 12,000 RPM
    • STYLEAirMax
    • TYPEAutomatic
    • VOLTAGE208-230
    • WATTAGE2300
    • HERTZ60
    • ACTIVATIONAutomatic

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.