Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer® 115-230V Replacement Sensor GXT6/8 EXT2/4 GX - GX239
See all 169 items in product family

American Dryer® 115-230V Replacement Sensor GXT6/8 EXT2/4 GX - GX239

Item #: WB640383

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 110.95
Product Information
Customer Review
Product Q&A
Accessories
American Dryer® 115-230V Replacement Sensor GXT6/8 EXT2/4 GX

Replacement sensor for series GXT6, GXT8, EXT2, EXT4, and GX models. 115-230V.

Product Specifications

    • BRANDAmerican Dryer
    • DESCRIPTIONReplacement Sensor
    • MANUFACTURERS PART NUMBERGX239
    • PACKAGE QUANTITY1
    • TYPE115-230V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!