Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Dryer® 115-230V Replacement SMART Sensor GXT9, EXT7 - SM239
See all 172 items in product family

American Dryer® 115-230V Replacement SMART Sensor GXT9, EXT7 - SM239

Item #: WB640384

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $140.95
Product Information
Customer Review
Product Q&A
Accessories
American Dryer® 115-230V Replacement SMART Sensor GXT9, EXT7

Replacement SMART sensor for GXT9 and EXT7 models. 115-230V.

Product Specifications

    • BRANDAmerican Dryer
    • DESCRIPTIONReplacement SMART Sensor
    • MANUFACTURERS PART NUMBERSM239
    • PACKAGE QUANTITY1
    • TYPE115-230V

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.205.106.138:66