|
Browse Hand Dryers & Towel Dispensers (536 Items) |
|
 |
American Dryer® ExtremeAir® EXT Series Automatic Hand Dryer - White ABS |
| |
|
 |
|
 |
|
 |
|
|
|
American Dryer® ExtremeAir® EXT Series Automatic Hand Dryer - White ABS
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB576716
|
|
|
| List Price $560.00 Save 31% |
|
Price: $386.95
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
American Dryer® ExtremeAir® EXT Series Automatic Hand Dryer - White ABS
ExtremeAir® EXT Hand Dryers are ideal for offices, schools, sports stadiums, conference centers, and more. Patent pending technology allows hand dryer to be adjusted to provide the ideal balance of speed, sound and energy efficiency. The antimicrobial infused air delivery system does not require filter replacement. New smart sensor turns dryer on when hands are under outlet for up to 35 seconds. Two tamper proof screws secure the vandal resistant cover to the steel base, keeping motor and heater inaccessible to vandals. Air intake is shielded for addtional safety. 16,000 - 10,000 LFM adjustable air velocity, 83-69 dB adjustable sound, and 540-300 adjustable wattage. 12+ seconds adjustable drying time. 85° F air temperature. White ABS. 5 year manufacturers limited warranty.
|
| Product Specifications |
| WIDTH INCHES |
10-1/8 |
| DEPTH INCHES |
5-5/8 |
| HEIGHT INCHES |
9-3/8 |
| COLOR FINISH |
White |
| AMPS |
4.5-2.3 |
| BRAND |
American Dryer |
| CFM |
-- |
| CONSTRUCTION |
Plastic |
| DESCRIPTION |
ExtremeAir EXT |
| HORSEPOWER |
5/8 |
| MANUFACTURERS PART NUMBER |
EXT7 |
| MOUNT TYPE |
Surface Mounted |
| STYLE |
High Speed |
| TYPE |
Automatic |
| VOLTAGE |
120-240 |
| WATTAGE |
540-300 |
| WEIGHT LBS |
9 |
| DECIBELS |
83-69 |
| HERTZ |
50/60 |
| ACTIVATION |
Automatic |
|
|
|
|
 |
|
|