American Dryer ExtremeAir W/ ECO No Heat Technology - Steel White Epoxy EXT7-M
See all 170 items in product family

American Dryer ExtremeAir W/ ECO No Heat Technology - Steel White Epoxy EXT7-M

Item #: WBB576717

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $600.00 Save up to 29%
Price: $425.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
American Dryer ExtremeAir W/ ECO No Heat Technology - Steel White Epoxy EXT7-M

  • Dries hands in 12-15 Seconds
  • Adjustable Sound and Speed
  • Universal Voltage 100-240 Volts 50/60Hz
  • Only 500 Watts of Power Max
  • No Dedicated Line Needed
  • Greenest Hand Dryer on the Market
  • 5-year limited warranty
  • Steel White Epoxy Finish Cover
The EXTREMEAIR EXT high-speed hand dryer with ECO no heat technology is the most efficient, environmentally friendly dryer ever! The ECO uses a high-velocity air stream to dry hands in an average of 12-15 seconds while using only 500 - 300 watts of adjustable power. That's up to 3X less energy than other "green" hand dryers. The ECO also saves customers up to 98% versus paper towel costs while eliminating landfill waste. The adjustable sound and speed feature allows the dryer to be adjusted to your preference - providing the perfect balance of speed, energy efficiency and sound. The Extreme Air EXT is hard wired to any standard voltage between 100 to 240 volts, 50/60 Hz. Up to 3 units can be wired to one 20 amp dedicated line. This surface-mounted hand dryer meets GreenSpec standards, is certified by Greener Product LLC, and earns Leadership in Energy and Environmental Design (LEED) credits with the Green Building Certification Institute. Standby power is less than one watt at 120 volts.

Product Specifications

    • WIDTH INCHES10-1/8
    • DEPTH INCHES5-5/8
    • HEIGHT INCHES9-3/8
    • COLOR FINISHWhite
    • AMPS4.5 - 2.3
    • BRANDAmerican Dryer
    • CFM--
    • CONSTRUCTIONSteel
    • DESCRIPTIONExtremeAir EXT
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBEREXT7-M
    • MOUNT TYPESurface Mounted
    • STYLEHigh Speed
    • TYPEAutomatic
    • VOLTAGE120-240
    • WATTAGE540-300
    • WEIGHT LBS11
    • DECIBELS83-69
    • ACTIVATIONAutomatic
    • HERTZ50/60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!