|
Browse Hand Dryers & Towel Dispensers (533 Items) |
|
 |
American Dryer® ExtremeAir® GXT Series Automatic Hand Dryer - Stainless Steel |
| |
|
 |
|
 |
|
 |
|
|
|
American Dryer® ExtremeAir® GXT Series Automatic Hand Dryer - Stainless Steel
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB576714
|
|
|
| List Price $750.00 Save 32% |
|
Price: $511.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
American Dryer® ExtremeAir® GXT Series Automatic Hand Dryer - Stainless Steel
ExtremeAir® GXT Hand Dryers are ideal for offices, schools, sports stadiums, conference centers, and more. Patent pending technology allows hand dryer to be adjusted to provide the ideal balance of speed, sound and energy efficiency. The antimicrobial infused air delivery system does not require filter replacement. New smart sensor turns dryer on when hands are under outlet for up to 35 seconds. Two tamper proof screws secure the vandal resistant cover to the steel base, keeping motor and heater inaccessible to vandals. Air intake is shielded for addtional safety. 16,000 - 10,000 LFM adjustable air velocity, 83-69 dB adjustable sound, and 1500-1800 adjustable wattage. 10+ seconds adjustable drying time. 135° F air temperature. Stainless Steel. 5 year manufacturers limited warranty.
|
| Product Specifications |
| WIDTH INCHES |
10-1/8 |
| DEPTH INCHES |
5-5/8 |
| HEIGHT INCHES |
9-3/8 |
| COLOR FINISH |
Stainless |
| AMPS |
12.5-6.5 |
| BRAND |
American Dryer |
| CFM |
-- |
| CONSTRUCTION |
Stainless Steel |
| DESCRIPTION |
ExtremeAir GTX |
| HORSEPOWER |
5/8 |
| MANUFACTURERS PART NUMBER |
GXT9-SS |
| MOUNT TYPE |
Surface Mounted |
| STYLE |
High Speed |
| TYPE |
Automatic |
| VOLTAGE |
120-240 |
| WATTAGE |
1500-800 |
| WEIGHT LBS |
10 |
| HERTZ |
50/60 |
| DECIBELS |
83-69 |
| ACTIVATION |
Automatic |
|
|
|
|
 |
|
|