American Dryer ExtremeAir High Speed Compact Hand Dryer - Steel White Epoxy GXT9-M
See all 170 items in product family

American Dryer ExtremeAir High Speed Compact Hand Dryer - Steel White Epoxy GXT9-M

Item #: WBB576712

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $620.00 Save up to 28%
Price: $445.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
American Dryer ExtremeAir High Speed Compact Hand Dryer - Steel White Epoxy GXT9-M

  • Dries hands in 10-12 seconds
  • Adjustable Sound and Speed
  • Universal Voltage 100-240 Volts 50/60Hz
  • 3X Faster than Conventional Hand Dryers
  • GreenSpec Listed, LEED Credits
  • 5-Year Limited Warranty
  • Steel White Epoxy Cover
The EXTREMEAIR GXT series is the original high-speed, compact, energy efficient hand dryer. The GXT uses a high-velocity heated air stream to dry hands in an average of 10-12 seconds. An automatic infrared sensor allows the dryer to run for 35 seconds or until hands are removed from under the sensor. The Adjustable Sound and Speed feature allows the hand dryer to be adjusted to your preference, providing the perfect balance of speed, energy efficiency and sound. It's ideal for sports stadiums, schools or a quiet library. The Universal Voltage feature means that you can connect the GXT to any voltage from 100 to 240 volts, 50/60 Hz. This surface-mounted hand dryer meets GreenSpec standards, is certified by Greener Product LLC, and earns Leadership in Energy and Environmental Design (LEED) credits with the Green Building Certification Institute. Standby power is less than one watt at 120 volts.

Product Specifications

    • WIDTH INCHES10-1/8
    • DEPTH INCHES5-5/8
    • HEIGHT INCHES9-3/8
    • COLOR FINISHWhite
    • AMPS12.5-6.5
    • BRANDAmerican Dryer
    • CFM--
    • CONSTRUCTIONSteel
    • DESCRIPTIONExtremeAir GTX
    • HORSEPOWER5/8
    • MANUFACTURERS PART NUMBERGXT9-M
    • MOUNT TYPESurface Mounted
    • STYLEHigh Speed
    • TYPEAutomatic
    • VOLTAGE120-240
    • WATTAGE1500-800
    • WEIGHT LBS11
    • DECIBELS83-69
    • ACTIVATIONAutomatic
    • HERTZ50/60

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!