Automatic Deluxe Hand Dryer ADA Compliant - 0930
See all 170 items in product family

Automatic Deluxe Hand Dryer ADA Compliant - 0930

Item #: WB237572

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $434.00 Save up to 21%
Price: $340.95
Product Information
Customer Review
Product Q&A
Accessories
Automatic Deluxe Hand Dryer ADA Compliant - 0930
Features fully automatic start and stop. Dries hands in under 25 seconds. Protrudes only 4” from wall. Auto resetting for thermal protection and infra-red microprocessor control allows multivoltage application. Automatically adjusts to 100 to 240 voltage. 50/60 Hz. 7500 RPM dual shaft brush type. Steel housing with porcelain enamel finish. 88 CFM. 10 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES15
    • DEPTH INCHES4
    • HEIGHT INCHES11-1/4
    • COLOR FINISHWhite
    • AMPS15
    • BRANDWorld Dryer
    • CFM88
    • CONSTRUCTIONSteel/Porcelain
    • DESCRIPTIONADA Deluxe
    • HORSEPOWER1/8 HP, 7,500 RPM
    • MANUFACTURERS PART NUMBER0185
    • STYLEDeluxe
    • TYPEAutomatic
    • VOLTAGE120-240
    • WATTAGE1800
    • DECIBELS--
    • HERTZ50/60
    • ACTIVATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!