Automatic Economy Hand Dryer ADA Compliant - 0830
See all 169 items in product family

Automatic Economy Hand Dryer ADA Compliant - 0830

Item #: WB237571

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $356.00 Save up to 47%
Price: $ 186.95
Product Information
Customer Review
Product Q&A
Accessories
Automatic Economy Hand Dryer ADA Compliant - 0830
Features fully automatic start and stop. Dries hands in 30 seconds. Protrudes only 4” from wall. Auto resetting for thermal protection and infra-red microprocessor control allows multivoltage application. Automatically adjusts to 100 or 240 voltage. 50/60 Hz. Powder coated cast zinc alloy finish. 960 Watts. 7500 RPM brush type. 2 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES9-1/5
    • DEPTH INCHES4
    • HEIGHT INCHES9-2/3
    • COLOR FINISHWhite
    • AMPS8
    • BRANDWorld Dryer
    • CONSTRUCTIONDie-Cast Zinc Alloy
    • MANUFACTURERS PART NUMBER0830
    • STYLEEconomy
    • TYPEAutomatic
    • VOLTAGE120-240
    • WATTAGE1000
    • DECIBELS--
    • HERTZ50/60
    • ACTIVATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed