Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® TrimLine™ Surface Mounted ADA Dryer - 115V White - B-7120 115V
See all 167 items in product family

Bobrick® TrimLine™ Surface Mounted ADA Dryer - 115V White - B-7120 115V

Item #: WBB489163

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $571.20 Save up to 43%
Price: $ 328.44
Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Trimline™ Surface Mounted ADA Hand Dryer
115V White


The Trimline™ Surface Mounted ADA Hand Dryer saves 95% of the cost of hand drying, while being environmentally responsible. Constructed of 22-gauge mild steel with high-gloss white epoxy paint finish cover, with black plastic trim and side panels. Designed with uniquely patented dual-flow air ducts, the dryer provides a broad circulation of air for a quicker and more comfortable dry time, while operating at a moderate sound level. The touch-free, auto-sensor turns unit on when hands are placed under and off when hands are removed. The 4" projection complies with ADA, barrier free requirements. Unit operates at 115V AC at 15 Amp, and 1725 Watts. Dimensions: 13-25/32"W x 4"D x 13-19/32"H.

Product Specifications

    • WIDTH INCHES13-25/32
    • DEPTH INCHES4
    • HEIGHT INCHES13-19/32
    • COLOR FINISHWhite/Black
    • AMPS15
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONADA Hand Dryer
    • MANUFACTURERS PART NUMBERB-7120 115V
    • MOUNT TYPESurface Mounted
    • STYLETrimLine
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE1725
    • ACTIVATIONAutomatic
    • DECIBELS75

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Trim Line Hand dryer(s)

Your review: Nice hand dryers.

Pros: easy install, low profile, look great!

Cons: with only 115V it takes a little longer to dry hands, but that was anticipated.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!