Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Bobrick® TrimLine™ Surface Mounted ADA Dryer - 208-240V White - B7120 230V
See all 172 items in product family

Bobrick® TrimLine™ Surface Mounted ADA Dryer - 208-240V White - B7120 230V

Item #: WBB489223

Sold By: globalindustrial.com

Usually ships in 8 to 11 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $571.20 Save up to 43%
Price: $328.44

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bobrick® Trimline™ Surface Mounted ADA Hand Dryer
208-240V White


The Trimline™ Surface Mounted ADA Hand Dryer saves 95% of the cost of hand drying, while being environmentally responsible. Constructed of 22-gauge mild steel with high-gloss white epoxy paint finish cover, with black plastic trim and side panels. Designed with uniquely patented dual-flow air ducts, the dryer provides a broad circulation of air for a quicker and more comfortable dry time, while operating at a moderate sound level. The touch-free, auto-sensor turns unit on when hands are placed under and off when hands are removed. The 4" projection complies with ADA, barrier free requirements. Unit operates at 208-240V AC at 6.8-7.18 Amp, and 1400-1900 Watts. Dimensions: 13-25/32"W x 4"D x 13-19/32"H.

Product Specifications

    • WIDTH INCHES13-25/32
    • DEPTH INCHES4
    • HEIGHT INCHES13-19/32
    • COLOR FINISHWhite/Black
    • AMPS6.8-7.8
    • BRANDBobrick
    • CONSTRUCTIONStainless Steel
    • DESCRIPTIONADA Hand Dryer
    • MANUFACTURERS PART NUMBERB-7120 230V
    • STYLETrimeLine
    • TYPEAutomatic
    • VOLTAGE208-240
    • WALL-MOUNTABLESurface Mounted
    • WATTAGE1400-1900
    • DECIBELS75
    • ACTIVATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.193.74:24