EcoStorm Hands Free High-Speed Hand Dryer - White Metal

Rollover image to zoom in

Click image to enlarge

See all 171 items in product family

EcoStorm Hands Free High-Speed Hand Dryer - White Metal

Item #: WB261199WH

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $321.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ECOSTORM HANDS FREE HAND DRYERS
EcoStorm hands free hand dryers dry hands in less than 15 seconds. Touchless operation shuts off automatically when hands are removed from sensor range. High speed hand dryer has an eco-friendly, small carbon footprint and provides a 97% cost savings over paper towels. Made using a one-piece cover with 2 vandal-proof lock screws & key wrench. Power cuts off automatically in case of irregular use over 60 seconds. 75+/- 1 Decibel level. Mounting plate included. 3 Year Limited Warranty.

Product Specifications

    • WIDTH INCHES9-1/2
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES6-1/2
    • COLOR FINISHWhite
    • AMPS10.5
    • BRANDPalmer Fixture
    • CONSTRUCTIONSteel
    • DESCRIPTIONEcoStorm Hands-Free Hand Dryer
    • MANUFACTURERS PART NUMBERHD094017
    • STYLEEcoStorm
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE1000
    • HERTZ50/60
    • DECIBELS63
    • ACTIVATIONAutomatic

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!