Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Frost Heavy Duty Hands Free 120V Hand Dryer - Steel - 1190
See all 200 items in product family

Frost Heavy Duty Hands Free 120V Hand Dryer - Steel - 1190

Item #: WBB710008

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $477.95
Product Information
Product Q&A
Accessories
Approximately 20-25 second drying time. Voltage: 120 volts, 220 volts, (220 volt can be run on 208 volts ,50/60 hz). Power consumption: 2,400 watts, Sound level: 70 db., 200 watt 5,500 rpm brush motor. Sensitive distance of sensor: 4-12". Touch free sensor is activated when hands are placed within the set range under spout. There is a .6 sec delay for on and a 2 second delay for off. The power will be cut off automatically in cases of irregular use over 120 seconds, sensor will reset during normal use. Sensor is 100% moisture proof. Air volume: 345 m3/h (202 cfm), Wind velocity: 28 m/s (101 km/hr.).

Product Specifications

  • WIDTH INCHES11
  • DEPTH INCHES8-1/2
  • HEIGHT INCHES9-3/4
  • COLOR FINISHStainless
  • AMPS--
  • BRANDFrost
  • CFM202
  • CONSTRUCTIONSteel
  • DESCRIPTIONHand Dryer
  • MOUNT TYPEWall Mounted
  • RPM5500
  • STYLEHeavy Duty
  • TYPEAutomatic
  • VOLTAGE120
  • WATTAGE2400
  • WEIGHT LBS19
  • HERTZ60
  • DRYING TIME20 Seconds
  • DECIBELS70
  • ACTIVATIONAutomatic
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.