Hands Free ABS Plastic Hand Dryer - White HD090317

Rollover image to zoom in

Click image to enlarge

See all 172 items in product family

Hands Free ABS Plastic Hand Dryer - White HD090317

Item #: WB261194

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $139.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
AUTOMATIC TOUCHLESS HAND DRYERS
Hands Free ABS Plastic Hand Dryer
Automatic touchless hand dryers provide safe, hygienic hand drying for public restrooms and commercial kitchens. Hand dryers deliver 150 CFM drying power. Touchless operation shuts off automatically when hands are removed from sensor range. Hands Free ABS Plastic Hand Dryer is made using high grade, fire retardant 3 mm thick ABS plastic housing. Offers approx. 30 second dry time. Power cuts off automatically in case of overuse; shuts down automatically if used over 120 seconds.

Product Specifications

    • WIDTH INCHES10-1/2
    • DEPTH INCHES6-3/4
    • HEIGHT INCHES8-3/4
    • COLOR FINISHWhite
    • AMPS15
    • BRANDPalmer Fixture
    • CONSTRUCTIONPlastic
    • DESCRIPTIONHand Dryer
    • MANUFACTURERS PART NUMBERHD090317
    • RPM3400
    • STYLEConventional
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE1800
    • ACTIVATIONAutomatic
    • DECIBELS55
    • HERTZ60
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
54.159.255.164:64