Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ASI® No Touch Hand Dryer - Steel Cover with Porcelain Enamel Finish - 0185

Rollover image to zoom in

Click image to enlarge

See all 200 items in product family

ASI® No Touch Hand Dryer - Steel Cover with Porcelain Enamel Finish - 0185

Item #: WBB201897

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $582.00 Save: up to 41%
Price: $340.95
Product Information
Product Q&A
Accessories
ELECTRIC TOUCH FREE HAND DRYER
These Electric Hand Dryers Offer Quick Hand Drying In Less than 30 Seconds.


Profile™ Dryers can be surface mounted. Steel Covers are 16 gauge. All covers are finished with an acid-resistant porcelain enamel finish. Dryer protrudes from wall only 4" to comply with ADAAG requirements. 1/4 HP brush type motor offers 7500 RPM with dual sealed ball bearings. Totally enclosed heating element sends 185 cubic feet per minute of 149°F air through a tamper-resistant air exit. Features automatic resetting thermal protection. Hands-free automatic stop/start infrared circuitry and self adjusting timeout with fail safe "off" protection. Standard color White. Also available in Gray (-40), Black (-41), Almond (-71), Bright Stainless Steel (-92), and Satin Stainless Steel (-93). Extra charges for additional colors. UL, CSA, and CE listed. 10 Year Limited Warranty. 5 Year Limited Warranty.

Product Specifications

  • WIDTH INCHES15
  • DEPTH INCHES4
  • HEIGHT INCHES11-1/4
  • COLOR FINISHWhite
  • AMPS17.6
  • BRANDASI
  • CONSTRUCTIONSteel/Porcelain
  • HORSEPOWER1/4 HP, 7,500 RPM
  • MANUFACTURERS PART NUMBER0185
  • STYLEProfile
  • TYPEAutomatic
  • VOLTAGE120-240
  • WATTAGE1857
  • ACTIVATIONAutomatic
  • HERTZ50/60

Customers Who Viewed This Also Viewed