Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saniflow E88A Saniflow Automatic Hand Dryer

Rollover image to zoom in

Click image to enlarge

See all 169 items in product family

Saniflow E88A Saniflow Automatic Hand Dryer

Item #: WBB702132

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 331.95
Product Information
Customer Review
Product Q&A
Accessories
Surface mounted vandal resistant hand dryer is fabricated with one-piece 5/64" thick metal sheet cover, with glazed porcelain coated. The back base is aluminum, 1/8" thick with 4 holes for wall mounting. Cover is equipped with a chrome-plated 360° revolving nozzle for hand and face drying. Dryer is activated through an infrared electronic sensor and shall automatically turn off when hands are removed. Motor is 1/3 hp, 5,500 r.p.m., universal type, with a 4A fuse with sealed, self- lubricated ball bearing. Waved wire NiCr heating element should incorporate a thermal limiter which will switch off by a temperature of 176 °F (80°C). Fan is an aluminum centrifugal turbine with double symmetrical inlet, and the fan scroll is made of a fire resistant plastic UL 94-V0. Dryer shall deliver 290 CFM of air at 128 °F (53 °C) and 5,512 LFM velocity during user controlled drying cycle. The dryer has a total power of 1,850 W with a consumption 16A. Noise level is 70 dB. Overall dimensions: 11"W x 9-3/4"H x 8-1/4"D. Unit is UL listed, and/or VDE approved and CE marked.

Product Specifications

    • WIDTH INCHES11
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES9-3/4
    • COLOR FINISHWhite
    • AMPS16
    • BRANDSaniflow
    • CONSTRUCTIONSteel
    • HORSEPOWER1/3
    • MANUFACTURERS PART NUMBERE88A
    • MOUNT TYPESurface Mounted
    • STYLESaniflow
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE1850
    • WEIGHT LBS14-1/3
    • ACTIVATIONAutomatic
    • DECIBELS70
    • HERTZ60
    • DRYING TIME20-29 Seconds
    • AIR TEMPERATURE128°F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed