

 |
Browse Hand Dryers & Towel Dispensers (533 Items) |
|
 |
Saniflow M03AC Mediflow Automatic Hand Dryer |
| |
|
 |
|
 |
|
 |
|
|
|
Saniflow M03AC Mediflow Automatic Hand Dryer
|
|
Sold by: globalindustrial.com
|
Availability: Usually ships in 2 to 5 days
Stock No: WBB702137
|
|
|
|
Price: $340.00
|
|
|
|
 |
Product Information |
 |
|
 |
Product Q&A |
 |
|
|
 |
Surface mounted vandal resistant hand dryer is fabricated with one-piece 1/16" thick stainless steel cover, bright finish. Back base is fire resistant plastic Noryl V0 with 4 holes for wall mounting. Dryer is activated through an infrared electronic sensor and shall automatically turn off when hands are removed. Sensor has a polycarbonate viewing window. Motor is 1/3 hp, 4.500 r.p.m. , universal type, class A including a temperature limiter switch off at 248 °F (120°C. ) . The Fe, Al & Cr heating element should incorporate a thermal limiter, which will switch off by a temperature of 230 °F (110°C.). Dryer should have an aluminum asymmetrical double inlet fan wheel, and the fan scroll is made of a fire resistant plastic Noryl VO. Dryer shall deliver 318 CFM of air at 120 °F (49 °C) and 5,195 LFM velocity during user controlled drying cycle. Dryer has a total power of 2,250 Watts with a consumption of 19A. Noise level is 65 dB. Overall dimensions: 10-3/4"W x 12-7/8"H x 6-1/2"D. Unit is UL listed, and/or VDE approved and CE marked.
|
| Product Specifications |
| WIDTH INCHES |
10-3/4 |
| DEPTH INCHES |
6-1/2 |
| HEIGHT INCHES |
12-7/8 |
| COLOR FINISH |
Stainless |
| AMPS |
19 |
| BRAND |
Saniflow |
| CONSTRUCTION |
Stainless Steel |
| HORSEPOWER |
1/3 |
| MANUFACTURERS PART NUMBER |
M03AC |
| MOUNT TYPE |
Surface Mounted |
| STYLE |
Mediflow |
| TYPE |
Automatic |
| VOLTAGE |
120 |
| WATTAGE |
2250 |
| WEIGHT LBS |
9-3/8 |
| DECIBELS |
65 |
| AIR TEMPERATURE |
120°F |
| ACTIVATION |
Automatic |
| HERTZ |
60 |
| DRYING TIME |
20-29 Seconds |
|
|
|
|
 |
|
|