Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Saniflow M03ACS Mediflow Automatic Hand Dryer

Rollover image to zoom in

Click image to enlarge

See all 170 items in product family

Saniflow M03ACS Mediflow Automatic Hand Dryer

Item #: WBB702138

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $353.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Surface mounted vandal resistant hand dryer is fabricated with one-piece 1/16" thick stainless steel cover, satin finish. Back base is fire resistant plastic Noryl V0 with 4 holes for wall mounting. Dryer is activated through an infrared electronic sensor and shall automatically turn off when hands are removed. Sensor has a polycarbonate viewing window. Motor is 1/3 hp, 4.500 r.p.m., universal type, class A including a temperature limiter switch off at 248 °F (120°C. ) . The Fe, Al & Cr heating element should incorporate a thermal limiter, which will switch off by a temperature of 230 °F (110°C.). Dryer should have an aluminum asymmetrical double inlet fan wheel, and the fan scroll is made of a fire resistant plastic Noryl VO. Dryer shall deliver 318 CFM of air at 120 °F (49 °C) and 5,195 LFM velocity during user controlled drying cycle. Dryer has a total power of 2,250 Watts with a consumption of 19A. Noise level is 65 dB. Overall dimensions: 10-3/4"W x 12-7/8"H x 6-1/2"D. Unit is UL listed, and/or VDE approved and CE marked.

Product Specifications

    • WIDTH INCHES10-3/4
    • DEPTH INCHES6-1/2
    • HEIGHT INCHES12-7/8
    • COLOR FINISHStainless
    • AMPS19
    • BRANDSaniflow
    • CONSTRUCTIONStainless Steel
    • HORSEPOWER1/3
    • MANUFACTURERS PART NUMBERM03ACS
    • MOUNT TYPESurface Mounted
    • STYLEMediflow
    • TYPEAutomatic
    • VOLTAGE120
    • WATTAGE2250
    • WEIGHT LBS9-3/8
    • DRYING TIME20-29 Seconds
    • HERTZ60
    • DECIBELS65
    • AIR TEMPERATURE120°F
    • ACTIVATIONAutomatic

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Fast and low noise unit

Pros: I WAS LOOKING FOR A FAST DRYER BUT QUIET. THIS DRYER IS QUIET ON THE LOWEST SETTING. EXPECT TO DRYER YOU HANDS IN 15 TO 10 SECONDS. GREAT WARRANTY.!! I AM VERY HAPPY WITH THE RESULT.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

No Thanks x
Save $124.95 with this comparable product +
Item #: WB641164
globalindustrial.com
Available on or around 06/20/2017
(1)
$229.00

with FREE shipping today! (within the contiguous US)