Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Dryers & Towel Dispensers


(533 Items)
Sub Category
Hand Dryers (225)
Remove
Saniflow M09ACS Machflow Automatic Hand Dryer
Remove

      Items
Saniflow M09ACS Machflow Automatic Hand Dryer Saniflow M09ACS Machflow Automatic Hand Dryer


Saniflow M09ACS Machflow Automatic Hand Dryer
Saniflow M09ACS Machflow Automatic Hand Dryer
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB702124
Price: $430.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Surface mounted vandal resistant hand dryer is manufactured with one-piece high quality 1/16" thick stainless steel cover, satin finish and fixed to the base by means of 2 lock screws. Back base is fire resistant UL V0 plastic base and with 4 holes diameter 7/32" for wall mounting, including silent-blocks to damp mechanical vibrations. Dryer is activated through an infrared electronic sensor and shall automatically turn off two second after hands are removed. Sensor has a vandal-resistant polycarbonate viewing window and the detection distance can be regulated from 2" to 8". High pressure Universal brush motor is 18000-26000 rpm, A class. Motor includes a safety thermal cut-off. Waved wire NiCr heating element should incorporate a self-resettable thermal cut-off which will disconnect at 180 °F. Air speed from 11800 to 18000 LFM during user controlled drying cycle. The dryer has a total power from 450 to 1300 watts, with a heating element power of 250 Watts maximum. Consumption from 6.4 to 10 Amps (120 V) and from 2.0 to 5.6 Amps (220 V). Noise level is 68-75 dB. Protection level against water splashes is rating IP23. Overall dimensions is 8-3/8" x 13" x 6-11/16". Unit is UL and CSA approved, according to UL 499 and CSA C22.2 standards and Greenspec listed.

Product Specifications
WIDTH INCHES 8-3/8
DEPTH INCHES 6-11/16
HEIGHT INCHES 13
COLOR FINISH Stainless
AMPS 6.4-10
BRAND Saniflow
CONSTRUCTION Stainless Steel
HORSEPOWER 1/2 - 1-2/5
MANUFACTURERS PART NUMBER M09ACS
MOUNT TYPE Surface Mounted
STYLE Machflow
TYPE Automatic
VOLTAGE 120-240
WATTAGE 450-1300
WEIGHT LBS 8-4/5
DECIBELS 68-75
DRYING TIME 10-15 Seconds
AIR TEMPERATURE 104°F
ACTIVATION Automatic
HERTZ 60


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

Cascades Décor® Bathroom Tissue Paper - 550 Sheets/Roll, 80 Rolls/Case

FREE Shipping
From $49.95
select
Qty: Add to Cart
Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser

Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser

From $155.95
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Stainless Steel Channel Frame Mirror - 24"Wx36"H

Stainless Steel Channel Frame Mirror - 24"Wx36"H

From $60.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(76)