Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Hand Dryers & Towel Dispensers


(533 Items)
Sub Category
Hand Dryers (225)
Remove
Saniflow M99ACS Optima Automatic Hand Dryer
Remove

      Items
Saniflow M99ACS Optima Automatic Hand Dryer Saniflow M99ACS Optima Automatic Hand Dryer


Saniflow M99ACS Optima Automatic Hand Dryer
Saniflow M99ACS Optima Automatic Hand Dryer
Sold by: globalindustrial.com
Availability:  Usually ships in 2 to 5 days
Stock No: WBB702111
Price: $299.00

Chat with a Salesperson Add this item to your list
Email This Page Printer Friendly Version
Qty:   ADD TO CART

Product Information
Product Q&A
Write A Review

Surface mounted vandal resistant hand dryer is fabricated with one-piece 1/16" thick stainless steel cover in satin finish. Back base is fire resistant plastic Cycolac with 4 holes for wall mounting. Dryer is activated through an infrared electronic sensor and shall automatically turn off when hands are removed. The induction motor is 1/5 hp, 3,300 r.p.m. and incorporate a temperature limiter which switch off at 266 °F (130°C). The waved wire NiCr 40 heating element should incorporate a thermal limiter, which will switch off by a temperature of 176 °F (80°C.). The PP UL94-V0 fan wheel should have a single inlet and the fan scroll is made of a fire resistant plastic Cycolac. Dryer shall deliver 194 CFM of air at 125.6 °F (52 °C) and 4,181 LFM velocity during user controlled drying cycle. Dryer has a total power of 1,640 Watts with a consumption of 13.6A. Noise level is 60 dB. Overall dimensions: 10-1/16"W x 11-7/8"H x 5-1/2"D. Unit is UL listed, and/or VDE approved and CE marked.

Product Specifications
WIDTH INCHES 10
DEPTH INCHES 5-1/2
HEIGHT INCHES 11-7/8
COLOR FINISH Stainless
AMPS 13.6
BRAND Saniflow
CONSTRUCTION Stainless Steel
HORSEPOWER 1/5
MANUFACTURERS PART NUMBER M99ACS
MOUNT TYPE Surface Mounted
STYLE Optima
TYPE Automatic
VOLTAGE 120
WATTAGE 1640
WEIGHT LBS 9-3/8
HERTZ 60
DRYING TIME 25-35 Seconds
AIR TEMPERATURE 125°F
DECIBELS 60
ACTIVATION Automatic


Have a Question About This Product? - Chat live with a representative


Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 I found this item for a lower price.
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Customers Who Bought This Item Also Bought
Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

Cascades North River® Jumbo Bathroom Tissue Paper- 1000'/Roll, 12 Rolls/Case

FREE Shipping
From $40.95
select
Qty: Add to Cart
Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser

Bobrick® ClassicSeries™ Surface Mounted Twin Jumbo Tissue Dispenser

From $155.95
select
Qty: Add to Cart
Koala Kare® Horizontal Baby Changing Table - Cream

Koala Kare® Horizontal Baby Changing Table - Cream

From $220.95
select
Qty: Add to Cart
Stainless Steel Channel Frame Mirror - 24"Wx36"H

Stainless Steel Channel Frame Mirror - 24"Wx36"H

From $60.95
select
Qty: Add to Cart
Janitor Cart Blue with 25 Gallon Vinyl Bag

Janitor Cart Blue with 25 Gallon Vinyl Bag

From $99.00
select
Qty: Add to Cart
Stainless Soap Dispenser Vertical

Stainless Soap Dispenser Vertical

From $26.95
select
Qty: Add to Cart
Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(54)